-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Wall Heater |
|---|---|
| Air Consumption | 26 SCFM |
| Air Flow | 100 CFM |
| Air Pressure | 90 psi |
| Air Temp. Rise | 105°F |
| Amperage | 6.3/12.5/7.2/14.5A |
| Automatic Fan Delay (on/off) | Yes |
| Brake Type | Self Adjusting |
| Btuh | 10236 btuH, 5118 btuH, 13650 btuH, 6824 btuH |
| Building Management System Compatible | No |
| Color | White |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | Yes |
| Electric Heater Phase | 1 |
| Fan Only Operation | No |
| Features | Thermostat 40 To 90 Range, Overheat Switch, Fan Delay Switch |
| Filter Included | No |
| Finish | Baked Enamel |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Depth | 1 1/2" |
| Grille Finish | Enamel |
| Grille Height | 19 3/16" |
| Grille Material | Steel |
| Grille Thickness | 16 ga. |
| Grille Width | 15 3/4" |
| Heater Mounting Position | Horizontal Burn |
| Heating Capacity | 5118 btuH, 10236 btuH, 6824 btuH, 13650 btuH |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 3 7/8" |
| Housing Height | 18 1/4" |
| Housing Length | 9.688" |
| Housing Material | Steel |
| Housing Width | 14 5/16" |
| Includes | Built-In Thermal Cutout, Fan Delay Switch |
| Inlet Size | 3/8" |
|---|---|
| Inlet Type | NPT |
| Lift | 13 ft. |
| Lift Speed | 29 FPM |
| Load Capacity | 500 lbs. |
| Manufacturers Warranty Length | 1 yr. |
| Min. Between Hooks | 45" |
| Minimum Mounting Distance From Ceiling | 36" |
| Minimum Mounting Height From Floor | 8" |
| Mounting Type | Recessed, Surface |
| Noise Level | 76 dBA |
| Overall Length | 11.312" |
| Overall Width | 7.187" |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Reeving | 1 |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 3 7/8" |
| Rough-in Dimensions | 18 1/4" x 14 1/4" x 3 7/8" |
| Rough-in Height | 18 1/4" |
| Rough-in Width | 14 1/4" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Suspension | Hook |
| Tamper Resistant | Yes |
| Thermal Overheat Protection | Manual Reset |
| Thermostat Contact Type | Double Pole |
| Thermostat Included | Tamper-Resistant Unit-Mounted |
| Voltage | 240/277V AC |
| Wall Opening Depth | 3 7/8" |
| Wall Opening Height | 18 1/4" |
| Wall Opening Width | 14 1/4" |
| Wattage Field Convertible | Yes |
| Wattage Output | 1500/3000/2000/4000 W |
| standard | CULUS LISTED |
Dayton 5E187 fan forced wall heater is designed for heating commercial & industrial spaces that demand quick heating capabilities. This heavy duty Dayton heater is suitable for heating stores, production facilities, manufacturing plants, motels, entryways, warehouses, restrooms and various hard to heat areas that require high capacity fan forced heating. Dayton recessed style wall heater is installed in wall openings close to the floor to eliminate any requirement for additional space usage. This electric wall heater features a heating element & fan arrangement for warming up the air & pushing the warm air for heating the nearby space. This Dayton heater comes with a built-in thermostat for sensing the real time temperature of the room / space and maintaining the preset temperature.
This UL listed Dayton heater features mechanical selector dial style control for setting the temperature requirement with precision and ease. This tamper resistant wall heater has a built-in overheat protection feature for preventing excessive room heating and the unit from getting damaged against overheating. This Dayton heater features an automatic fan delay function for keeping the fan in the ON state even after the heating element shuts OFF while performing temperature regulation. Daytonalso offers various recessed style heatersin a range of housing depth & width options.
| Height (cm) | 56.9 |
|---|---|
| Length (cm) | 44.2 |
| Width (cm) | 23.62 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.5075 |
Dayton heater is suitable for heating various industrial spaces that require quick fan forced heating. This commercial wall heater is ideal for heating manufacturing plants, motels, entryways, stores, production facilities, warehouses, restrooms and various hard to heat areas requiring high capacity fan forced heating.
This commercial wall heater features a heating element and fan arrangement for quickly heating the surrounding space. Dayton heater uses a forced air system for heating operations. When connected to a power socket & switched ON, the heating element warms the surrounding air gradually. A built in fan pushes this heated air throughout the space for regulating the heated air whereas, the built in thermostat senses and controls the heating element & fan of the unit for regulating the air temperature with precision.
You can choose between convection heaters, radiant and infrared heaters, ceramic fan-forced heaters and mica thermic space heaters when portability is your prime requirement. Electric wall heaters are recessed/closeted inside a wall (they are hardwired into an electrical branch circuit).
No. Only heaters that burn combustible fuel to produce heat can generate carbon monoxide. An electrical heater operates by producing electricity through a ceramic or metal heating element to produce heat.
Dayton Heaters are powered by either 120V or 240V electricity. They usually have thermostats to prevent damage. Some models also have detached thermostats to permit one thermostat to control multiple heaters within a single space.
A lot of wall heaters nowadays come with reset buttons that keep the individual heater from functioning once its interior gets overheated. After finding the button (behind the grill), push it firmly and start the heater again.
Dayton electric wall mount heaters are manufactured solely to heat the air in any room. These wall mounted heaters use a convection heating cycle that causes warm air to rise and cool air to sink before reheating again and circulating in the room.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)