-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Wall Heater |
|---|---|
| Air Flow | 65 CFM |
| Air Temp. Rise | 79°F |
| Amperage | 6.3/7.2A |
| Automatic Fan Delay (on/off) | Yes |
| Btuh | 5118 btuH, 6824 btuH |
| Building Management System Compatible | No |
| Color | White |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | Yes |
| Electric Heater Phase | 1 |
| Fan Only Operation | No |
| Features | Thermostat 40 To 85 Range, Overheat Switch, Fan Delay Switch |
| Filter Included | No |
| Finish | Baked Enamel |
| Frequency | 60 Hz |
| Grille Color | Bronze |
| Grille Depth | 1" |
| Grille Finish | Enamel |
| Grille Height | 12 1/2" |
| Grille Material | Steel |
| Grille Thickness | 16 ga. |
| Grille Width | 10 1/2" |
| Heater Mounting Position | Horizontal Burn |
| Heater Type | Architectural |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 3 3/4" |
| Housing Height | 11" |
| Housing Material | Steel |
|---|---|
| Housing Width | 9 1/4" |
| Includes | Built-In Thermal Cutout, Fan Delay Switch |
| Manufacturers Warranty Length | 1 yr. |
| Minimum Mounting Distance From Ceiling | 12" |
| Minimum Mounting Height From Floor | 4" |
| Mounting Type | Recessed, Surface |
| Occupancy Sensor | No |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 3 3/4" |
| Rough-in Dimensions | 11 1/4" x 9 1/4" x 3 3/4" |
| Rough-in Height | 11 1/4" |
| Rough-in Width | 9 1/4" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Standards | Etl Listed |
| Tamper Resistant | Yes |
| Thermal Overheat Protection | Automatic Reset |
| Thermostat Contact Type | Single Pole |
| Thermostat Included | Unit Mounted |
| Voltage | 240/277V AC |
| Wall Opening Depth | 4" |
| Wall Opening Height | 11 1/4" |
| Wall Opening Width | 9 1/2" |
| Wattage Field Convertible | Yes |
| Watts | 1500/2000 W |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 32 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.626 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)