-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Wall Heater |
|---|---|
| Air Flow | 100 CFM |
| Air Temp. Rise | 47°F |
| Amps | 15A |
| Automatic Fan Delay (on/off) | Yes |
| Btuh | 6142 btuH |
| Building Management System Compatible | Yes |
| Color | Bronze |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | Yes |
| Electric Heater Phase | 1 |
| Fan Only Operation | No |
| Features | Thermostat 40 To 90 Range, Overheat Switch, Fan Delay Switch |
| Filter Included | No |
| Finish | Polyester Powder Coating |
| Frequency | 60 Hz |
| Grille Color | Bronze |
| Grille Depth | 1 1/8" |
| Grille Finish | Powder Coated |
| Grille Height | 19 3/16" |
| Grille Material | Steel |
| Grille Thickness | 16 ga. |
| Grille Width | 15 3/4" |
| Heater Mounting Position | Horizontal Burn |
| Heater Type | Architectural Tamper Resistant |
| Heating Capacity | 6142 btuH |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 3 7/8" |
| Housing Height | 18 1/4" |
|---|---|
| Housing Material | Steel |
| Housing Width | 14 3/8" |
| Includes | Built-In Thermal Cutout, Fan Delay Switch |
| Manufacturers Warranty Length | 1 yr. |
| Minimum Mounting Distance From Ceiling | 36" |
| Minimum Mounting Height From Floor | 8" |
| Mounting Type | Recessed, Surface |
| Occupancy Sensor | No |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 3 7/8" |
| Rough-in Dimensions | 18 1/4" x 14 3/8" x 3 7/8" |
| Rough-in Height | 18 1/4" |
| Rough-in Width | 14 3/8" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Tamper Resistant | Yes |
| Thermal Overheat Protection | Automatic Reset |
| Thermostat Contact Type | Double Pole |
| Thermostat Included | Tamper-Resistant Unit-Mounted |
| Voltage | 120V AC |
| Wall Opening Depth | 3 3/4" |
| Wall Opening Height | 18 1/2" |
| Wall Opening Width | 14 1/2" |
| Wattage Field Convertible | No |
| Watts | 1800 W |
| Standards | ETL LISTED, CETL LISTED |
| Height (cm) | 56.9 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 21.84 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.7685 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)