-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Nut Driver Set |
|---|---|
| Blade Material | Steel |
| Bolt Clearance | 3/16", 7/32", 1/4", 5/16", 11/32" |
| Corrosion Resistant | Yes |
| Esd Safe | No |
| Fastener Holding | Yes |
| For Fastener Size | 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
| Grip Style | Ergonomic |
| Grip Type | Cushion Grip |
| Handle Color | Yellow with Black Grip |
| Handle Design | Cushion Grip |
| Handle Material | Multicomponent |
| Handle Shape | Straight |
| Handle Type | Ergonomic |
| Hex Size | 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
| Insulated | No |
| Magnetized Tip | Yes |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 7 |
| Overall Length | 15 3/4" |
| Ratcheting | No |
| Replaceable Shank | No |
| Sae Or Metric | SAE |
| Shaft Type | Hollow, Magnetic |
| Shank Diameter | 0.25", 0.31", 0.38", 0.44" |
| Shank Length | 6" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Shank Type | Hollow Round |
| Size Color Code | Black, Blue, Brown, Green, Red, Yellow |
| Standards | Ansi, Asme |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Size | 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16" |
| Container Type | None |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 59.06 |
| Width (cm) | 16.51 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)