-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 16.6/8.3A |
| Bearing Type | Ball |
| Best Efficiency Flow | 54 GPM |
| Best Efficiency Flow Range @ Head | 40 to 78 GPM @ 80 to 40 ft. |
| Best Efficiency Flow Rate @ Head | 54 GPM @ 70 ft. |
| Best Efficiency Head | 70 ft. |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Type | NPT |
| Drain Plug | Easily Accessible |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Features | Continuous High Pressure Circulation |
| Feet Of Head (minimum) | 10 ft. |
| Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 10 Ft Of Head (maximum) | 94 GPM |
| Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 15 Ft Of Head (maximum) | 92 GPM |
| Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 20 Ft Of Head (maximum) | 90 GPM |
| Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 30 Ft Of Head (maximum) | 85 GPM |
| Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 40 Ft Of Head (maximum) | 78 GPM |
| Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 50 Ft Of Head (maximum) | 71 GPM |
| Flow Rate @ 60 Ft Of Head (maximum) | 62 GPM |
| Flow Rate @ 70 Ft Of Head (maximum) | 54 GPM |
| Flow Rate @ 80 Ft Of Head (maximum) | 43 GPM |
| Flow Rate @ 90 Ft Of Head (maximum) | 32 GPM |
| For Media Type | Non-Flammable Liquids |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Height | 8.9" |
| Housing Material | Cast Iron |
| Hp | 2 hp |
| Hp - Pumps | 2 hp |
| Impeller Design | Closed |
| Impeller Material | Brass |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 200 psi |
| Length | 17" |
| Max. Case Pressure | 200 psi |
|---|---|
| Max. Feet Of Head | 110 ft. |
| Max. Flow Rate @ 10 Ft. | 94 GPM |
| Max. Flow Rate @ 140 Ft. | 92 GPM |
| Max. Flow Rate @ 15 Ft. | 92 GPM |
| Max. Flow Rate @ 20 Ft. | 90 GPM |
| Max. Flow Rate @ 25 Ft. | 87 GPM |
| Max. Flow Rate @ 30 Ft. | 85 GPM |
| Max. Flow Rate @ 40 Ft. | 78 GPM |
| Max. Flow Rate @ 50 Ft. | 71 GPM |
| Max. Flow Rate @ 60 Ft. | 62 GPM |
| Max. Flow Rate @ 70 Ft. | 54 GPM |
| Max. Flow Rate @ 80 Ft. | 43 GPM |
| Max. Flow Rate @ 90 Ft. | 32 GPM |
| Max. Flow Rate @ Head | 94 GPM @ 10 ft. |
| Max. Head | 110 ft. |
| Max. Liquid Temp. | 200°F |
| Max. Operating Pressure | 47 psi |
| Max. Solid Dia. | 5/16" |
| Max. Specific Gravity | 1 |
| Maximum Flow Rate @ 140 Feet Of Head | 92 GPM |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate @ Head | 32 GPM @ 90 ft. |
| Min. Head | 10 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 56J |
| Motor Type | Totally Enclosed Fan Cooled |
| Overall Height | 8.9" |
| Overall Length | 17" |
| Overall Width | 8 4/5" |
| Phase | 1 |
| Port Rotation | Four Position |
| Pump Housing Material | Cast Iron |
| Rpm | 3450 RPM |
| Rpm (maximum) | 3450 RPM |
| Screw Finish | Zinc Plated |
| Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
| Seal Material | Viton |
| Seal Type | Mechanical |
| Service Factor | 1.2 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 47 psi |
| Shut Off Pressure (maximum) | 47 psi |
| Solid Diameter (maximum) | 0.31" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Type | High Head |
| Voltage | 115/230V AC |
| Volute Material | Cast Iron |
| Wetted Material | Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton |
| Wetted Materials | Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton |
| Width | 8 4/5" |
| Standards | UL LISTED (MOTOR ONLY) |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 22.35 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 28.8495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)