-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 8.9/17.8-18.8A |
| Bearing Type | Double Sealed Ball |
| Best Efficiency Flow | 110-136 GPM |
| Best Efficiency Flow Range @ Head | 110-136 @ 138-102 ft. |
| Best Efficiency Flow Rate | 110-136 GPM |
| Best Efficiency Flow Rate @ Head | 114 GPM @ 126 ft. |
| Best Efficiency Head | 102 ft. to 138 ft. |
| Body Material | Cast Iron |
| Compatible Discharge Pipe Size | 2" |
| Compatible Intake Pipe Size | 2 1/2" |
| Connection Type | NPT |
| Discharge Type | NPT |
| Drain Plug | Easily Accessible |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Finish | Zinc Plated |
| Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 100 Ft Of Head (maximum) | 150 GPM |
| Flow Rate @ 100 Ft. | 150 GPM |
| Flow Rate @ 120 Ft Of Head (maximum) | 123 GPM |
| Flow Rate @ 120 Ft. | 123 GPM |
| Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 60 Ft Of Head (maximum) | 182 GPM |
| Flow Rate @ 60 Ft. | 182 GPM |
| Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 80 Ft Of Head (maximum) | 170 GPM |
| Flow Rate @ 80 Ft. | 170 GPM |
| For Use With Potable Systems | No |
| Frame | 184JM |
| Frequency | 60 Hz |
| Grade | Grade 304 |
| Height | 13 1/5" |
| Housing Material | Cast Iron |
| Hp | 7 1/2 hp |
|---|---|
| Hp - Pumps | 7 1/2 hp |
| Impeller Design | Closed |
| Impeller Material | Bronze |
| Impeller Type | Enclosed |
| Inlet Pressure | 100 psi |
| Inlet Size | 2 1/2" |
| Length | 22 1/3" |
| Max. Feet Of Head | 150 ft. |
| Max. Head | 150 ft. |
| Max. Media Temp. | 180°F |
| Max. Pressure | 65 psi |
| Max. Solid Dia. | 1/3" |
| Max. Specific Gravity | 1 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Nema/iec Frame | 184JM |
| Outlet Size | 2" |
| Outlet Type | NPT |
| Overall Height | 13 1/5" |
| Overall Length | 22.3" |
| Overall Width | 11 4/5" |
| Phase | 3 |
| Port Rotation | Four Position |
| Pump Housing Material | Cast Iron |
| Rpm | 3450 RPM |
| Rpm (maximum) | 3450 RPM |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials |
| Seal Material Grade | Grade 304 , Stainless Steel, Carbon, Ceramic, NBR Elastomer |
| Seal Type | Mechanical |
| Service Factor | 1.25 |
| Shaft Material Grade | Grade 410 , Stainless Steel, Steel |
| Shut Off Pressure | 65 psi |
| Shut Off Pressure (maximum) | 65 psi |
| Solid Diameter (maximum) | 0.35" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Type | Straight |
| Voltage | 208-230/460V AC |
| Volute Material | Cast Iron |
| Wetted Material | Bronze, Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Wetted Materials | Bronze, Buna N, Carbon, Cast Iron, Cermic, Stainless Steel , Bronze, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Width | 11 4/5" |
| Standards | UL LISTED (MOTOR ONLY) |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 56.64 |
| Width (cm) | 29.97 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 79.47 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)