-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 12.2/24.4-25.6A |
| Bearing Type | Double Sealed Ball |
| Best Efficiency Flow Range @ Head | 147-171 @ 138-101 ft. |
| Best Efficiency Flow Rate | 147-171 GPM |
| Best Efficiency Flow Rate @ Head | 113 GPM @ 165 ft. |
| Best Efficiency Head | 101 ft. to 138 ft. |
| Body Material | Stainless Steel |
| Compatible Discharge Pipe Size | 2" |
| Compatible Intake Pipe Size | 2 1/2" |
| Drain Plug | Easily Accessible |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Feet Of Head (minimum) | 80 ft. |
| Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 100 Ft Of Head (maximum) | 183 GPM |
| Flow Rate @ 100 Ft. | 183 GPM |
| Flow Rate @ 120 Ft Of Head (maximum) | 166 GPM |
| Flow Rate @ 120 Ft. | 166 GPM |
| Flow Rate @ 140 Ft Of Head (maximum) | 138 GPM |
| Flow Rate @ 140 Ft. | 138 GPM |
| Flow Rate @ 160 Ft Of Head (maximum) | 110 GPM |
| Flow Rate @ 160 Ft. | 110 GPM |
| Flow Rate @ 180 Ft Of Head (maximum) | 80 GPM |
| Flow Rate @ 180 Ft. | 80 GPM |
| Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 80 Ft Of Head (maximum) | 195 GPM |
| Flow Rate @ 80 Ft. | 195 GPM |
| Flow Rate @ 90 Ft Of Head (maximum) | 189 GPM |
| Flow Rate @ 90 Ft. | 189 GPM |
| For Media Type | Non-Flammable Liquids |
| For Use With Potable Systems | No |
| Frame | 215JM |
| Grade | Grade 316 |
| Height | 13 1/5" |
| Housing Material | Stainless Steel |
| Hp | 10 hp |
| Hp - Pumps | 10 hp |
| Impeller Design | Closed |
| Impeller Material | Stainless Steel |
| Impeller Type | Enclosed |
| Inlet Pressure | 100 psi |
| Inlet Size | 2 1/2" |
|---|---|
| Length | 24" |
| Max. Feet Of Head | 190 ft. |
| Max. Flow Rate | 195 GPM |
| Max. Head | 190 ft. |
| Max. Media Temp. | 200°F |
| Max. Pressure | 82 psi |
| Max. Solid Dia. | 1/3" |
| Max. Specific Gravity | 1 |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 80 GPM |
| Min. Head | 80 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Nema/iec Frame | 215JM |
| Outlet Size | 2" |
| Outlet Type | NPT |
| Overall Height | 13 1/5" |
| Overall Length | 24" |
| Overall Width | 13.1" |
| Phase | 3 |
| Port Rotation | Four Position |
| Priming | Manual |
| Pump Housing Material | Stainless Steel |
| Rpm | 3450 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials |
| Seal Material | Carbon, Ceramic, Viton |
| Seal Type | Mechanical |
| Self Priming | Manual |
| Service Factor | 1.25 |
| Shaft Material Grade | Grade 316 , Stainless Steel, Steel |
| Shut Off Pressure | 82 psi |
| Shut Off Pressure (maximum) | 82 psi |
| Solid Diameter (maximum) | 0.35" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Type | Straight |
| Voltage | 208-230/460V AC |
| Volute Material | Stainless Steel |
| Wetted Material | Carbon Ceramic, Stainless Steel, Viton |
| Wetted Materials | Carbon, Ceramic, Stainless Steel, Viton |
| Width | 13.1" |
| Standards | UL LISTED (MOTOR ONLY) |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 33.27 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 100.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)