-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nut Driver Set |
|---|---|
| Application | Work On Stacked Circuit Boards Or Other Long Bolt Applications |
| Included | S66, S86, S106, S116, S126, S146, And S166 |
|---|---|
| Measurement Standard | SAE |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 59.18 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.702 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)