-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut Driver |
|---|---|
| Bit Style | Nut Driver |
| Insulated / Uninsulated | Uninsulated |
| Number Of Pieces | 4 |
|---|---|
| Nut Driver Shank Style | Hollow Round |
| Tip Style | Hex |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 11.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)