-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Die Grinder |
|---|---|
| Accessory Free Tool Change | No |
| Air Consumption | 22 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Application | General Maintenance Application |
| Average Cfm @ 15 Sec. Run Time | 5.5 CFM |
| Bearing Type | Ball |
| Cfm @ Full Load | 22 CFM |
| Collet Size | 1/4" |
| Duty | Medium Duty |
| Duty Cycle | General |
| Exhaust Location | Rear |
| Features | Compact And Lightweight |
| Free Speed | 22500 RPM |
| Grinder Orientation | 90 Degree Angle |
| Grinder Type | Right Angle |
|---|---|
| Handle Material | Aluminum |
| Horsepower | 0.3 hp |
| Hp | 3/10 hp |
| Max. Speed | 22500 RPM |
| Min. Hose Size | 3/8" |
| Minimum Speed | 22500 RPM |
| Overall Length | 4 7/8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Right Angle Length | 3" |
| Switch Location | Bottom |
| Throttle | Lever |
| Tool Style | Right Angle |
| Tool Weight | 1 lbs. |
| Variable Speed | Yes |
| Vibration Level | 1.9 m/sq. sec. |
| Standards | ISO-28927-12 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 9.91 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)