-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Die Grinder |
|---|---|
| Accessory Free Tool Change | No |
| Air Consumption | 21 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Application | For Cleaning Tires, Moldings, Porting, Relieving Engines, General High-Speed Polishing And Grinding |
| Average Cfm @ 15 Sec. Run Time | 5.25 CFM |
| Bearing Type | Ball |
| Collet Size | 1/4" |
| Duty | Medium Duty |
| Duty Cycle | Industrial |
| Exhaust Location | Rear |
| Features | Durable |
| Free Speed | 24000 RPM |
| Grinder Orientation | Straight |
| Handle Material | Aluminum |
| Hp | 1/2 hp |
|---|---|
| Includes | Wrenches |
| Kit Contents | (1) Bare Tool |
| Lock-off Switch | Yes |
| Max. Speed | 24000 RPM |
| Min. Hose Size | 3/8" |
| Minimum Speed | 24000 RPM |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Features | Lock-Off Lever |
| Switch Location | Top |
| Switch Type | Lock Off |
| Throttle | Lever |
| Tool Style | Straight |
| Tool Weight | 1.3 lbs. |
| Variable Speed | Yes |
| Vibration Level | 3.7 m/sq. sec. |
| Standards | ISO-28927-12 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.67 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)