-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ceiling Ventilator |
|---|---|
| Blower Wheel Material | Polymeric |
| Cfm @ 0.000-in. Sp | 93 CFM |
| Cfm @ 0.100-in. Sp | 84 CFM |
| Cfm @ 0.250-in. Sp | 65 CFM |
| Cfm @ 0.375-in. Sp | 47 CFM |
| Current | 1.5A |
| Discharge Direction | Horizontal And Vertical |
| Duct Dia. | 4" |
| Duct Shape | Round |
| Exhaust Airflow @ 0.250 In Sp | 65/69 CFM |
| For Cut-out Length | 8" |
| For Cut-out Width | 8 1/4" |
| Frequency | 60 Hz |
| Full Load Amps | 1.5A |
| Grille Color | White |
| Grille Finish | Matte |
| Grille Length | 10 1/2" |
| Grille Material | Polymeric |
| Grille Width | 11" |
| Heater | Without Heater |
| Housing Depth | 8" |
| Housing Finish | Galvanized |
| Housing Height | 5 3/4" |
| Housing Length | 8 1/4" |
| Housing Material | Steel |
| Housing Width | 8 1/4" |
| Includes | Automatic Backdraft Damper |
| Includes Grill | Yes |
| Includes Light Bulbs | No |
| Lighted | With Light |
| Max. Inlet Temp. | 104°F |
| Maximum Coverage Area | 75 sq. ft. |
|---|---|
| Maximum Exhaust Airflow @ 0.000 In Sp | 97 CFM |
| Maximum Exhaust Airflow @ 0.100 In Sp | 87 CFM |
| Maximum Noise Level @ 0.000 In Sp @ 5 Ft | 4 sones |
| Maximum Noise Level @ 0.100 In Sp @ 5 Ft | 4.1 Sones |
| Motor Enclosure Design | Totally Enclosed |
| Motor Insulation | Class B |
| Motor Speed | 1380 RPM |
| Motor Type | Permanently Lubricated |
| Mounting Location | Ceiling |
| Mounting Position | Ceiling |
| Mounting Type | Key Holed Mounting Brackets |
| Nameplate Voltage | 120V AC |
| Noise Level @ 0.125 In Sp @ 5 Ft | 4.1 sones |
| Noise Level @ 0.250 In Sp @ 5 Ft | 4.2 sones |
| Number Of Bulbs | 1 |
| Number Of Speeds | 1 |
| Phase | 1 |
| Primary Light Wattage | 100 W |
| Primary Lighting Technology | Incandescent |
| Profile Height Family | Medium |
| Profile Width Family | Single Wide |
| Roomside Installation | No |
| Sones @ 0.100-in. Sp @ 5 Ft. | 2.5 sones |
| Speed Control | 4C331 Or 6E897 |
| Type | Commercial Duty With Light |
| Vent Design | Ducted |
| Wattage | 50 W |
| Wheel Dia. | 5.438" |
| Wheel Material | Polymer |
| Sensor Type | None |
| Standards | HVI CERTIFIED, UL LISTED |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 30.23 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)