-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Emergency Shower |
|---|---|
| Activates By | Pull Rod |
| Activation | Pull Rod |
| Ada Compliant | No |
| Ansi Compliance | Primary |
| Barrier Free | No |
| Color | Yellow |
| Connection Type | NPT |
| Depth | 12" |
| Environment | General Purpose |
| Flow Rate | 20 GPM |
| Handle Length | 36" |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 3 1/10" |
| Includes | Identification Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Showerhead Shroud | No |
|---|---|
| Inlet Pipe Gender | Male |
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Plastic |
| Maximum Flow Rate | 22 GPM |
| Minimum Flow Rate | 20 GPM |
| Mounting | Flush, Horizontal |
| Mounting Style | Fully Recessed |
| Mounting Type | Ceiling |
| Pipe Material | Galvanized Steel |
| Showerhead Shroud | No |
| Spray Head Diameter | 3 1/8" |
| Standards | Ansi Z358.1, Ul Listed |
| Valve Material | Chrome Plated Brass |
| Width | 1" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 29.21 |
| HS Code | 8481801020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)