-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover |
|---|---|
| Connection Type | Screw In |
| Design | Clip On |
| For Use With | Appleton Fm7 Unilet Conduit Outlet Bodies |
| Gasket Included | Yes |
| Hazardous Location | Yes |
| Hazardous Location Class | Yes |
| Hazardous Location Rating | Class I, Division 2 |
|---|---|
| Hub Size | 3 1/2", 4" |
| Includes | Gasket, Screws |
| Material | Steel |
| Series | FM7 Series |
| Trade Size | 3 1/2", 4" |
| Standards | UL LISTED E2527 FOR CLASS I, DIVISION II |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 13.72 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)