-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Axial Duct Booster |
|---|---|
| Airflow @ 0.000 In Sp | 325 CFM |
| Application | General Purpose |
| Bearing Type | Sleeve |
| Duct Diameter | 8" |
| Fits Duct Dia. | 8" |
| For Fan Type | Tubeaxial |
| High Efficiency Motor | No |
| Housing Dia. | 8" |
| Housing Material | Galvanized Steel |
| Hp | 1/40 hp |
| Includes | External Junction Box For Easy Wiring |
| Inlet And Outlet Dia. | 8" |
| Length | 9" |
| Max. Amps | 1.1A |
|---|---|
| Max. Inlet Temp. | 150°F |
| Motor Enclosure Design | Open Air Over |
| Motor Ip Rating | Not Applicable |
| Motor Output Power | 18.6 W |
| Mounting Position | Horizontal/Vertical |
| Number Of Speeds | 1 |
| Overall Dia. | 8" |
| Overall Height | 9" |
| Overall Width | 8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Voltage | 120V AC |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 22.1 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)