-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Duct Booster |
|---|---|
| Airflow @ 0.000 In Sp | 875 CFM |
| Application | General Purpose |
| Bearing Type | Sleeve |
| Cfm @ Duct | 800/700/600 CFM |
| Duct Diameter | 12" |
| Fits Duct Dia. | 12" |
| For Fan Type | Tubeaxial |
| High Efficiency Motor | No |
| Housing Dia. | 12" |
| Housing Material | Galvanized Steel |
| Hp | 1/35 hp |
| Includes | External Junction Box For Easy Wiring |
| Length | 14 1/2" |
| Max. Amps | 1.25A |
| Max. Inlet Temp. | 150°F |
|---|---|
| Motor Enclosure | Open Air Over |
| Motor Ip Rating | Not Applicable |
| Motor Output Power | 21.3 W |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Speeds | 1 |
| Overall Dia. | 12" |
| Overall Height | 15 5/8" |
| Overall Width | 12" |
| Phase | 1 |
| Speed Control | No |
| Speed Control Included | No |
| Speed Controllable | Yes |
| Voltage | 120V AC |
| Height (cm) | 41.15 |
|---|---|
| Length (cm) | 42.93 |
| Width (cm) | 42.67 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.9725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)