-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Register Booster Fan |
|---|---|
| Air Flow Rate | 75 CFM |
| Cord Length | 6 ft. |
| Grille Size | 5 3/4" x 13 3/4" |
| Includes | Grille, Cord |
| Opening Required W | 12" |
|---|---|
| Sones | 1.4 sones |
| Standards | UC1 |
| Wattage | 20 W |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 25.15 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)