-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tether Ready Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | None |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | 1/2" Drive Socket Clip, 13" Socket Rail, 17" Socket Rail |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
| Insulated | No |
| Measurement Type | Metric |
| No Of Pieces | 24 |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 24 |
| Number Of Standard Sockets | 24 |
| Sae Or Metric | Metric |
| Socket Shape | 12-Point |
| Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm |
| Socket Size Range | 10 mm to 36 mm |
| Sockets Included | (24) Standard 12-Point |
| Standard Socket Style/size | Standard 12-Point 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Ready |
| Flex Socket Count/style | None |
| Standards | AS954E S3.8.1, ASME B107.5M |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 11.68 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)