-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tether Ready Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | None |
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | 11" Socket Rail, 3/8" Drive Socket Clip, 9" Socket Rail |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
| Insulated | No |
| Measurement Type | Metric |
| No Of Pieces | 21 |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 21 |
| Number Of Standard Sockets | 21 |
| Sae Or Metric | Metric |
| Socket Shape | 12-Point |
| Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm |
| Socket Size Range | 6 mm to 26 mm |
| Sockets Included | (21) Standard 12-Point |
| Standard Socket Style/size | Standard 12-Point 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Ready |
| Flex Socket Count/style | None |
| Standards | AS954E S3.8.1, ASME B107.1 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 7.87 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)