-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tether Ready Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | 12 |
| Deep Socket Style/size | Deep 12-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | 1/2" Drive Socket Clip, 17" Socket Rail |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | No |
| Includes Wrenches | No |
| Insulated | No |
|---|---|
| Measurement Type | SAE |
| No Of Pieces | 19 |
| Non-sparking | No |
| Number Of Pieces | 19 |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/8", 1 3/16", 1.25", 1.3125", 1.375", 1.4375", 1.5, 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16" |
| Socket Size Range | 3/8" to 1 1/2" |
| Sockets Included | (19) Deep 12-Point |
| Std. Socket Point Styles Included | None |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
| Tether Style | Tether Ready |
| Flex Socket Count/style | None |
| Standards | AS954E S3.8.1, ASME B107.1 |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 46.74 |
| Width (cm) | 17.02 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)