-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Data Logger |
|---|---|
| Accuracy °f | -1.2°F to +1.2°F |
| Alarm | Yes |
| Batteries Included | Yes |
| Battery Life | Greater Than 9 Months |
| Battery Run Time | 9 Months |
| Compatible With | USB Software Kit:13G719, Spare Battery:13G718 |
| Data Logger Type | Humidity, Temperature |
| Depth | 3.05" |
| Digital Readout | Yes |
| Interface | USB |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Relative Humidity Measured | 100% |
| Maximum Temperature Measured °f | 158°F |
| Minimum Relative Humidity Measured | 0% |
|---|---|
| Minimum Temperature Measured °f | -4°F |
| Number Of Batteries Required | 1 |
| Overall Depth | 3 1/16" |
| Overall Height | 1 3/16" |
| Overall Width | 3 5/16" |
| Parameters Measured | Relative Humidity, Temperature°F |
| Relative Humidity Measured | 0% to 100% |
| Resistance Properties | Waterproof |
| Software Options | Software Available Separately |
| Software Required | Yes |
| Temperature Measured °f | -4°F to +158°F |
| Time Intervals | 1 sec. to 24 hrs. |
| Width | 3.3" |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 11.43 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)