-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Data Logger |
|---|---|
| Accuracy | +/-1.2 |
| Alarm | Yes |
| Battery Life | 9 Months |
| Compatible With | USB Software Kit:13G719, Spare Battery:13G718 |
| Depth | 3.05" |
| Digital Readout | Yes |
|---|---|
| Interface | USB Cable |
| Software Required | Yes |
| Temp. Range | -4°F to +158°F |
| Time Intervals | 1 sec. to 24 hrs. |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 4.06 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)