-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Contact Type | NO |
| Control Voltage | 110/120V |
| Depth | 3.86" |
| Electrical Lifespan | 1.2 Million Cycles |
| Frequency | 60/50 Hz |
| Height | 3 1/2" |
| Main Contacts | NO |
| Max. Rated Operational Frequency | 25 Hz |
| Mechanical Lifespan (ac) | 10 Milion Cycles |
| Mechanical Lifespan (dc) | 10 Milion Cycles |
| Min. Rated Operational Frequency | 400 Hz |
| No. Of Contacts | 3 NO |
| Number Of Contacts | 2 |
| Rated Current | 40A |
|---|---|
| Rated Insulation Voltage | 1000V |
| Rated Operational Amps Ie Ac-1 | 60A |
| Rated Operational Voltage | 690V |
| Terminal Type | Screw |
| Width | 2.17" |
| Degree Of Protection Ip (iec 60529) - Control Circuit | IP20 |
| Degree Of Protection Ip (iec 60529) - Main Circuit | IP10 |
| Main Contact | 3 NO |
| Rated Insulation Voltage Ui (pollution Degree 3) | 600V |
| Rated Insulation Voltage Ui (pollution Degree 3) - Iec 60974-4-1 | 1000V |
| Rated Operational Current Ie Ac-1 (¿ = 55 ºc) | 60A |
| Rated Operational Voltage Ue | 690V |
| Reference | CWM |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 5.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)