-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Control Voltage | 100-127V/100-110V DC |
| Depth | 9.7" |
| Electrical Lifespan | 0.5 Million Cycles |
| Frequency | 60/50 Hz |
| Height | 12 1/5" |
| Horsepower | 400 hp |
| Main Contacts | NO |
| Max. Rated Operational Frequency | 50 Hz |
| Mechanical Lifespan (ac) | 5 Milion Cycles |
| Mechanical Lifespan (dc) | 5 Milion Cycles |
| Min. Rated Operational Frequency | 60 Hz |
| No. Of Contacts | 3 NO |
| Part/accessory Type | Contactor |
| Rated Current | 630A |
|---|---|
| Rated Insulation Voltage | 1000V |
| Rated Operational Amps Ie Ac-1 | 900A |
| Rated Operational Voltage | 690V |
| Terminal Type | Screw |
| Width | 13.6" |
| Degree Of Protection Ip (iec 60529) - Control Circuit | IP20 |
| Degree Of Protection Ip (iec 60529) - Main Circuit | IP00 |
| Main Contact | 3 NO |
| Rated Insulation Voltage Ui (pollution Degree 3) | 600V |
| Rated Insulation Voltage Ui (pollution Degree 3) - Iec 60974-4-1 | 1000V |
| Rated Operational Current Ie Ac-1 (¿ = 55 ºc) | 900A |
| Rated Operational Voltage Ue | 690V |
| Reference | CWM |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 34.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 25.596 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)