-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Horsepower | 400 hp |
| Part/accessory Type | Contactor |
| Control Voltage | 440-575V @ 50/60 Hz |
| Degree Of Protection Ip (iec 60529) - Control Circuit | IP20 |
| Degree Of Protection Ip (iec 60529) - Main Circuit | IP00 |
| Depth | 9.7" |
| Electrical Lifespan | 0.5 Million |
| Height | 310 mm |
| Main Contact | 3 NO |
| Max. Rated Operational Frequency | 60 Hz |
| Mechanical Lifespan (ac) | 5 Million |
|---|---|
| Mechanical Lifespan (dc) | 5 Million |
| Min. Rated Operational Frequency | 50 Hz |
| Rated Current | 630A |
| Rated Insulation Voltage Ui (pollution Degree 3) | 600V |
| Rated Insulation Voltage Ui (pollution Degree 3) - Iec 60974-4-1 | 1000V |
| Rated Operational Current Ie Ac-1 (¿ = 55 ºc) | 900A |
| Rated Operational Voltage Ue | 690V |
| Reference | CWM |
| Terminal Type | Screw |
| Width | 345 mm |
| Height (cm) | 11.66 |
|---|---|
| Length (cm) | 11.61 |
| Width (cm) | 6.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)