-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Indicator Light |
|---|---|
| Amps Drawn | 20 mA |
| Average Life | 100000 hrs. |
| Color | Green |
| Finish | Brass Plated |
| Lamp Type | LED |
|---|---|
| Panel Thickness | Up To 0.16" |
| Shape | Round |
| Voltage | 12V DC |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.03 |
| HS Code | 8531200040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)