-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Indicator Light |
|---|---|
| Amps Drawn | 20 mA |
| Average Life | 100000 hrs. |
| Body Material | ABS, Brass Plated Chrome |
| Color | Yellow |
| Electrical Connection | 0.11 Male Quick Disconnect |
| Finish | Brass Plated |
| Head Color | Yellow |
| Head Style | Flush |
| Includes Lamp Module - New | Yes |
| Includes Lens | Lens Included |
| Ip Rating | IP40 |
| Lamp Bulb Color | Yellow |
| Lamp Bulb Type | LED |
| Lamp Type | LED |
|---|---|
| Manufacturer Warranty Length | 3 yrs. |
| Nema Enclosure Rating | No Enclosure |
| Overall Depth | 1.41" |
| Overall Height | 0.37" |
| Overall Width | 0.37" |
| Panel Mounting Hole Diameter | 5/16" |
| Panel Thickness | Up To 0.16" |
| Series | H08 Series |
| Shape | Round |
| Stem Thread Size | M8 |
| Voltage | 12V DC |
| Voltage Rating - Maximum | 12V DC |
| Standards | CRUUS, ROHS |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 1.27 |
| HS Code | 8531200040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)