-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Drum Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Height Range | Full Height |
| Cabinet Type | Standard |
| Capacity | 55 gal. |
| Color | Yellow |
| Depth | 34" |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 31 3/4" |
| Door Type | Hinged |
| Drum Capacity | 1 |
| Drum Storage Orientation | Vertical |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 34" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 34" x 34" x 65" |
| Exterior Height | 65" |
| Exterior Width | 34" |
| Features | Safely Store Solvent Filled Drums |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | Drum Rollers |
|---|---|
| Includes Rollers | Yes |
| Indoor/outdoor | Indoor |
| Inside Height | 60 1/2" |
| Inside Width | 30 4/5" |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Safety Cabinet Application | Hazardous Waste And Drum Storage Cabinet |
| Safety Cabinet Type | Vertical Drum |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Storage Capacity | 55 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Drums |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 34" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 86.36 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 190.8 |

This 425-lb Justrite safety cabinet features 2 self-closing doors and comes with roller assemblies for easy movement of heavy, liquid-filled drums.
It has a capacity of 200 litres.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)