-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chart Recorder |
|---|---|
| Accuracy | -2% to +2% |
| Alarm | No |
| Battery Life | 1 Yr. |
| Battery Run Time | 1 yr. |
| Calibration Certificate | Generic , Not Certified |
| Chart Size | 4" |
| Circular Chart Dia. | 4" |
| Data Storage | No |
| Depth | 2.9" |
| Digital Readout | No |
| Display | No |
| Display Type | No Display |
| Includes | Red Pen |
| Length | 6 1/4" |
| Max. Dew Point Measured | Not Applicable |
|---|---|
| Max. Pressure Measured | 300 psi |
| Max. Relative Humidity Measured | 95% |
| Minimum Dew Point Measured | Not Applicable |
| No. Of Batteries Required | 1 |
| Power Source | AA Battery |
| Pressure Range | 0 psi to 300 psi |
| Recorder Depth | 2.9" |
| Recorder Width | 6" |
| Recording Time | 7 Days |
| Remote Probe | No |
| Strip Chart Length | Not Applicable |
| Type | Pressure |
| Width | 6" |
Dickson PW476 chart recorder is used in industrial welding applications. It is crafted for optimal performance and focuses on durability and effectiveness. This chart recorder is an essential tool for professionals in the welding industry.
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 17.78 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)