-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Chart Recorder |
|---|---|
| Accuracy | -1° to +1° |
| Accuracy °f | -1.8°F to +1.8°F |
| Ambient Operating Humidity (rh) | 0-95% RH Non-Condensing |
| Ambient Operating Temperature Range | -22°F to +122°F |
| Batteries Included | Yes |
| Battery Life | 3 yrs. |
| Battery Run Time | 3 yrs. |
| Battery Size | AA |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Not Certified |
| Calibration Options | N100, N300, N400 |
| Channels | CH1 Temperature |
| Chart Size | 4 |
| Circular Chart Diameter | 4" |
| Depth | 2 2/5" |
| Dimensions | 2 2/5" x 5 1/5" x 5 1/5" |
| Display Accuracy | 1.8F |
| Display Resolution | 0.1 |
| Display Size | 1 4/5" x 9/25" |
| Display Type | Digital |
| Enclosure Color | Black |
| Enclosure Material | ABS And Polycarbonate |
| Included Accessories | 1 AA Battery, Red Pen And Quick Start Guide |
| Ip Rating | IP21 |
| Length | 5 1/5" |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Maximum Temperature Measured °c | 50°C |
| Maximum Temperature Measured °f | 122°F |
| Minimum Temperature Measured °c | -30°C |
| Minimum Temperature Measured °f | -22°F |
| Mounting Type | Free Standing Or Wall Mounted |
| Number Of Batteries Required | 1 |
| Parameters Measured | Temperature°C, Temperature°F |
| Power Source | Battery |
| Power Supply | AA Battery |
| Product Type | Circular Chart Recorders |
| Recorder Depth | 2 2/5" |
| Recorder Height | 5 1/5" |
| Recorder Width | 5 1/5" |
| Recording Time | 24 hrs. |
| Response Time | 11 Minutes to 63% Of Full Scale (In Air Moving 5 ft. Per Second) |
| Temp. Accuracy On Full Scale | -2% to +2% |
| Temp. Range | -22°F to +122°F |
| Temperature Measured C° | -30°C to +50°C |
| Temperature Sensor Type | Precise Spiral Wound Bi-Metallic Strip Transducer |
| Time Recorded | 24 hrs., 7 Days |
| Type | Temperature |
| Unit Weight | 3 lbs. |
| Units/pkg | 1 |
| Warranty | 12 Months Limited Warranty |
| Width | 5 1/5" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 20.83 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)