-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Chart Recorder |
|---|---|
| Accuracy | -1° to +1° |
| Accuracy °f | -1.8°F to +1.8°F |
| Alert Type | Sound |
| Batteries Included | Yes |
| Battery Run Time | 3 yrs. |
| Battery Size | AA |
| Calibration Certificate | Included |
| Calibration Certificate Type | NIST |
| Circular Chart Diameter | 4" |
| Depth | 2 2/5" |
| Display Type | Digital |
| Length | 5 1/5" |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature Measured °c | 50°C |
| Maximum Temperature Measured °f | 122°F |
| Minimum Temperature Measured °c | -30°C |
|---|---|
| Minimum Temperature Measured °f | -22°F |
| Number Of Batteries Required | 1 |
| Parameters Measured | Temperature°C, Temperature°F |
| Power Source | Battery |
| Product Type | Circular Chart Recorders |
| Recorder Depth | 2 2/5" |
| Recorder Height | 5 1/5" |
| Recorder Width | 5 1/5" |
| Temp. Range | -22°F to +122 °F |
| Temperature Measured C° | -30°C to +50°C |
| Temperature Measured F° | -22°F to +122°F |
| Time Recorded | 24 hrs., 7 Days |
| Type | Temperature |
| Width | 5 1/5" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 16.51 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)