-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Data Logger |
|---|---|
| Ac Adapter | No |
| Ac Voltage Accuracy | Not Applicable |
| Accuracy | -1% to +1% |
| Alarm | No |
| Amps Accuracy | Not Applicable |
| Batteries Included | Yes |
| Battery Chemistry | Lithium |
| Battery Life | 6 Months |
| Battery Run Time | 6 Months |
| Battery Size | Dl123 |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Available Separately |
| Current Channels | Not Applicable |
| Data Logger Type | Pressure |
| Dc Current Accuracy | Not Applicable |
| Dc Voltage Accuracy | Not Applicable |
| Diameter | 3 1/2" |
| Digital Display Screen Type | LCD |
| Digital Readout | Yes |
| Features | Built In Diaphragm Seal, Displays 7 Different Pressure Units, Saves Data To Optional Flash Card |
| Height | 2 4/5" |
| Interface | Usb |
| Manufacturer Warranty Length | 1 yr. |
| Max. Dc Voltage Measured | Not Applicable |
| Max. Pressure Measured | 300 psi |
| Max. Relative Humidity Measured | Not Applicable |
| Maximum Ac Current | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dc Current Measurement | Not Applicable |
| Maximum Dew Point Measured | Not Applicable |
| Maximum Operating Temperature °f | 158°F |
|---|---|
| Maximum Sampling Rate | 24 hrs. |
| Maximum Temperature Measured Degrees C | Not Applicable |
| Maximum Temperature Measured Degrees F | Not Applicable |
| Min. Amps Measurement | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Min. Relative Humidity Measured | Not Applicable |
| Min. Temp. Measured | Not Applicable |
| Min. Temp. Measured Degrees C | Not Applicable |
| Minimum Ac Voltage Measured | Not Applicable |
| Minimum Dew Point Measured | Not Applicable |
| Minimum Operating Temperature °f | -4°F |
| Minimum Sampling Rate | 1 sec. |
| No. Of Batteries Required | 1 |
| No. Of Voltage Channels | Not Applicable |
| Number Of Records Stored | 64768 |
| Overall Dia. | 3 1/2" |
| Overall Diameter | 3.5" |
| Overall Height | 3 1/2" |
| Overall Width | 3 1/2" |
| Parameters Measured | Pressure |
| Power Source | Battery |
| Pressure | 0 psi to 300 psi |
| Pressure Range | 0 psi to 300 psi |
| Remote Probe | No |
| Resistance Properties | Waterproof |
| Software Options | Software Available Separately |
| Special Features | Built In Diaphragm Seal, Displays 7 Different Pressure Units, Saves Data To Optional Flash Card |
| Time Intervals | 1 sec. to 24 hrs. |
| Type | Pressure |
| Waterproof | Yes |
Dickson PR325 data logger is a tool used in precision machining in the manufacturing industry. It provides accuracy and efficiency in production processes and is ideal for achieving precise & intricate machining tasks.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5985 |
Yes, this data logger utilises a USB interface for seamless connectivity, allowing users to effortlessly download and analyze data, enhancing efficiency in pressure monitoring.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)