-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Data Logger |
|---|---|
| Ac Adapter | No |
| Ac Voltage Accuracy | Not Applicable |
| Accuracy | -1% to +1% |
| Alarm | No |
| Amps Accuracy | Not Applicable |
| Batteries Included | Yes |
| Battery Chemistry | Lithium |
| Battery Life | 6 Months |
| Battery Run Time | 6 Months |
| Battery Size | Dl123 |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Available Separately |
| Current Channels | Not Applicable |
| Data Logger Type | Pressure |
| Dc Current Accuracy | Not Applicable |
| Dc Voltage Accuracy | Not Applicable |
| Diameter | 3 1/2" |
| Digital Display Screen Type | LCD |
| Digital Readout | Yes |
| Features | Built In Diaphragm Seal, Displays 7 Different Pressure Units, Saves Data To Optional Flash Card |
| Height | 2 4/5" |
| Interface | USB |
| Manufacturer Warranty Length | 1 yr. |
| Max. Dc Voltage Measured | Not Applicable |
| Max. Pressure Measured | 500 psi |
| Max. Relative Humidity Measured | Not Applicable |
| Maximum Ac Current | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dc Current Measurement | Not Applicable |
| Maximum Dew Point Measured | Not Applicable |
| Maximum Operating Temperature °f | 158°F |
| Maximum Sampling Rate | 24 hrs. |
|---|---|
| Maximum Temperature Measured Degrees C | Not Applicable |
| Maximum Temperature Measured Degrees F | Not Applicable |
| Min. Amps Measurement | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Min. Relative Humidity Measured | Not Applicable |
| Min. Temp. Measured | Not Applicable |
| Min. Temp. Measured Degrees C | Not Applicable |
| Minimum Ac Voltage Measured | Not Applicable |
| Minimum Dew Point Measured | Not Applicable |
| Minimum Operating Temperature °f | -4°F |
| Minimum Sampling Rate | 1 sec. |
| No. Of Batteries Required | 1 |
| No. Of Voltage Channels | Not Applicable |
| Number Of Records Stored | 64768 |
| Overall Dia. | 3 1/2" |
| Overall Diameter | 3.5" |
| Overall Height | 3 1/2" |
| Overall Width | 3 1/2" |
| Parameters Measured | Pressure |
| Power Source | Battery |
| Pressure | 0 psi to 500 psi |
| Pressure Range | 0 psi to 500 psi |
| Remote Probe | No |
| Resistance Properties | Waterproof |
| Software Options | Software Available Separately |
| Software Required | 4LB62 |
| Special Features | Built In Diaphragm Seal, Displays 7 Different Pressure Units, Saves Data To Optional Flash Card |
| Time Intervals | 1 sec. to 24 hrs. |
| Type | Pressure |
| Waterproof | Yes |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 20.07 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)