-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Kit |
|---|---|
| Accessory Type | Air Motor |
| Compatible With Brand | Gast |
| Compatible With Grainger Part Number | 33K674, 33K676, 33K677 |
| Compatible With Manufacturer Part Number | 6AM-FRV-5A, 6AM-FRV-81, 6AM-NRV-7A |
|---|---|
| Compatible With Series | Not Applicable |
| Includes | Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane |
| Product Type | Service Kit |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 12.7 |
| HS Code | 8412909035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)