-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Repair Kit |
|---|---|
| Accessory Type | Compressor |
| Compatible With Brand | GAST |
| Compatible With Grainger Part Number | 2Z869, 2Z870, 4Z706, 5Ka94, 5Ka95, 5Z674, 5Z675 |
| Compatible With Manufacturer Part Number | 4Hcc-40-M450X, 4Lcb-251-M450X, 5Hcd-100Ta-M550Ngx, 5Hcd-101T-M550Ngx, 5Hcd-43-M550Ngx, 5Lca-251-M550Ngx, 6Hca-12-M616Nex |
|---|---|
| Includes | Filters, Gasket, Head Valves, Rings, Seals |
| Product Type | Repair Kit |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 12.7 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)