-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Kit |
|---|---|
| Accessory Type | Compressor |
| Compatible With Brand | Gast |
| Compatible With Grainger Part Number | 5Z669 |
| Compatible With Manufacturer Part Number | Roa-P251-Aa |
| For Use With | Reciprocating Compressor |
| Includes | Cup, Gaskets, O-Ring, Screws, Valves |
| Max. Operating Temp. | Not Applicable |
| Maximum Operating Pressure | Not Applicable |
|---|---|
| Min. Operating Temp. | Not Applicable |
| Minimum Operating Pressure | Not Applicable |
| Overall Height | Not Applicable |
| Overall Length | Not Applicable |
| Overall Width | Not Applicable |
| Product Type | Service Kit |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 12.7 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)