-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chart Recorder |
|---|---|
| Accuracy | 2% Full Scale |
| Accuracy °f | 2% Full Scale |
| Alarm | No |
| Batteries Included | Yes |
| Battery Life | 1 Yr. |
| Battery Run Time | 1 yr. |
| Battery Size | AA |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Not Certified |
| Chart Size | 4" |
| Circular Chart Dia. | 4" |
| Data Storage | No |
| Depth | 2.9" |
| Digital Readout | No |
| Display | No |
| Display Type | No Display |
| Includes | Red Pen |
| Length | 6 1/4" |
| Manufacturer Warranty Length | 12 Months |
| Max. Dew Point Measured | Not Applicable |
| Max. Pressure Measured | 500 psi |
| Max. Relative Humidity Measured | 95% |
| Maximum Temperature Measured °c | 50°C |
| Maximum Temperature Measured °f | 122°F |
|---|---|
| Minimum Dew Point Measured | Not Applicable |
| Minimum Relative Humidity Measured | 0% |
| Minimum Temperature Measured °c | -30°C |
| Minimum Temperature Measured °f | -22°F |
| No. Of Batteries Required | 1 |
| Parameters Measured | Pressure, Relative Humidity, Temperature°C, Temperature°F |
| Power Source | Battery |
| Pressure Accuracy | 2% Of Full Scale |
| Pressure Range | 0 psi to 500 psi |
| Product Type | Circular Chart Recorders |
| Recorder Depth | 2.9" |
| Recorder Height | 6 1/4" |
| Recorder Width | 6" |
| Recording Time | 7 Days |
| Relative Humidity Measured | 0% to 95% |
| Remote Probe | No |
| Strip Chart Length | Not Applicable |
| Temperature Measured C° | -30°C to +50°C |
| Temperature Measured F° | -22°F to +122°F |
| Time Recorded | 24 hrs., 7 Days |
| Type | Pressure |
| Width | 6" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 18.03 |
| HS Code | 9025804000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)