-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Large Basic Snap Switch |
|---|---|
| Ac Contact Rating | 15A @ 250V |
| Actuation Type | Pin Plunger |
| Actuator Length | 2" |
| Actuator Style | Plunger |
| Actuator Type | Pin Plunger |
| Actuator Type - Snap Action Switch | Pin, Plunger |
| Amps Rating | 15A |
| Body Depth | 0.7" |
| Body Height | 1" |
| Body Material | Phenolic |
| Body Width | 1.94" |
| Center Mounting Hole Distance | 1" |
| Connection | Solder Terminal |
| Depth | 0.7" |
| Depth - Snap Action Switch | 0.7" |
| Differential Travel | 0.0003" |
| Differential Travel - Maximum | 0.0003" |
| Display Qty | 1 |
| Electrical Connection | Solder |
| Electrical Connection - Snap Action Switch | Solder Lug |
| Head | Plunger |
| Head Action | Spring Return, Standard |
| Height | 1" |
| Height - Snap Action Switch | 1" |
|---|---|
| Length | 2" |
| Lever Actuator Length - Snap Action Switch | Not Applicable |
| Max. Pretravel | 0.3 mm |
| Mounting Hole Diameter | 1/8" |
| No. Of Contact Form | 2 , NO/NC |
| Operating Force | 2.5N |
| Operating Force - Maximum | 9 ozf |
| Operating Temp. | 85°C |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -67°F |
| Operator Configuration | Pin |
| Over Travel | 0.005" |
| Overall Depth | 0.7" |
| Overall Height | 1" |
| Overall Width | 1.94" |
| Pre-travel | 0.012" |
| Release Force | 4 ozf |
| Series | BZ Series |
| Standards | Csa, Ul Listed |
| Temp. Range | 85°C |
| Terminal Type | Solder |
| Voltage | 115V AC |
| Watertight | No |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)