-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Large Basic Snap Switch |
|---|---|
| Ac Contact Rating | 15A @ 480V |
| Actuation Type | Pin Plunger |
| Actuator Length | 2" |
| Actuator Style | Plunger |
| Actuator Type | Pin Plunger |
| Actuator Type - Snap Action Switch | Pin, Plunger |
| Amps Rating | 15A |
| Body Depth | 0.7" |
| Body Height | 1" |
| Body Material | Phenolic |
| Body Width | 2" |
| Center Mounting Hole Distance | 2.13" |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 0.8A @ 115V |
| Depth | 0.7" |
| Depth - Snap Action Switch | 0.7" |
| Differential Travel | 0.015" to 0.025" |
| Differential Travel - Maximum | 0.025" |
| Differential Travel - Minimum | 0.015" |
| Display Qty | 1 |
| Electrical Connection | Screw |
| Electrical Connection - Snap Action Switch | Screw |
| Height | 1" |
|---|---|
| Height - Snap Action Switch | 1" |
| Length | 2" |
| Lever Actuator Length - Snap Action Switch | Not Applicable |
| Max. Operating Force | 20 ozf |
| Max. Pretravel | 0.06" |
| Maximum Operating Force | 20 ozf |
| Operating Force | 12 oz. to 20 oz. |
| Operating Force - Minimum | 12 ozf |
| Operating Temp. | -67°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -67°F |
| Over Travel | 2/25" |
| Overall Depth | 0.7" |
| Overall Height | 1" |
| Overall Width | 2" |
| Pre-travel | 0.06" |
| Release Force | 6 ozf |
| Series | 3MN Series |
| Standards | Csa, Ul Listed |
| Terminal Type | Screw |
| Voltage | 600V AC |
| Watertight | No |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.3 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)