-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Die Set |
|---|---|
| Application | For 6 Awg To 750 Kcmil Aluminum Connectors, 12 Ton. Tools, With Ek1230L, Ek1240L, Hk1230, Hk1240, Rk1240, Hkl1232, And E12Ccx Tools, And Rk1550 Equipped With 48802 Die Adapter |
| Cable Size | 6 mcm to 750 mcm |
| Cable Type | Aluminum |
| Capacity | 6 AWG to 750 kcmil , 6 mcm to 750 mcm |
| Compatible With Manufacturer Model Number | 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550 |
| Compatible With Series | U Style Aluminum |
| Connector Color Code | Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow |
| Crimping Capacity | 6 AWG to 750 Kcmil Aluminum Connectors |
| Crimping Die Style | Upper And Lower U Style |
| Fits Brand | Greenlee |
|---|---|
| For Connector Type | Aluminum |
| Includes | 1 Awg Ka12-1, 1/0 Awg Ka12-1/0, 2 Awg Ka12-2, 2/0 Awg Ka12-2/0, 250 Kcmil Ka12-250, 3/0 Awg Ka12-3/0, 300 Kcmil Ka12-300, 350 Kcmil Ka12-350, 4 Awg Ka12-4, 4/0 Awg Ka12-4/0, 400 Kcmil Ka12-400, 500 Kcmil Ka12-500, 6 Awg Ka12-6, 600 Kcmil Ka12-600, 750 Kcmil Ka12-750, 8 Awg Ka12-8 |
| Material | Aluminum |
| Maximum Crimping Force | 12 ton. |
| Number Of Crimping Sizes | 16 |
| Number Of Dies In Set | 15 |
| Number Of Pieces | 16 |
| Type | U Style |
| Use With Tool Type - Crimper | Power |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 7.62 |
| HS Code | 8207303050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.294 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)