-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Die Set |
|---|---|
| Application | For 8 Awg To 600 Kcmil Copper Connectors, 6 Ton. Tools, With Ek628L, Eccxl, And Ek622L Tools |
| Cable Type | Copper |
| Capacity | 8 AWG to 600 kcmil |
| Compatible Series | GREENLEE Series KC |
| Compatible With Manufacturer Model Number | ECCXL, EK622L, EK628L |
| Compatible With Series | Greenlee Series KC |
| Connector Color Code | Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow |
| Crimping Capacity | 8 AWG to 600 Kcmil Copper Connectors |
| Crimping Die Style | Upper And Lower |
|---|---|
| For Connector Type | Copper |
| Includes | Kc22-1, Kc22-1/0, Kc22-2, Kc22-2/0, Kc22-250, Kc22-3/0, Kc22-300, Kc22-350, Kc22-4, Kc22-4/0, Kc22-400, Kc22-500, Kc22-6, Kc22-600, Kc22-8 |
| Material | Copper |
| Max. Crimping Force | 6 ton. |
| Number Of Crimping Sizes | 15 |
| Number Of Dies In Set | 15 |
| Number Of Pieces | 15 |
| Use With Tool Type - Crimper | Power |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 26.92 |
| HS Code | 8207303050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)