-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Die Kit |
|---|---|
| Application | For Copper Connectors, Includes Dies For 8 Awg To 300 Kcmil(Mcm) Copper Connectors, 4 Ton. Ek410L Tools |
| Cable Type | Copper |
| Capacity | 8 AWG to 300 kcmil |
| Compatible Series | GREENLEE Series KC |
| Compatible With Manufacturer Model Number | EK410L |
| Compatible With Series | Greenlee Series KC |
| Connector Color Code | Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow |
| Crimping Capacity | 8 AWG to 300 Kcmil Copper Connectors |
| Crimping Die Style | Upper And Lower |
| Fits Brand | Greenlee |
|---|---|
| For Connector Type | Copper |
| Includes | Carrying Case, Dies |
| Material | Copper |
| Maximum Crimping Force | 4 ton. |
| Number Of Crimping Sizes | 11 |
| Number Of Dies In Set | 11 |
| Number Of Pieces | 11 |
| Use With Tool Type - Crimper | Power |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 11.68 |
| HS Code | 8207306062 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)