-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paint and Ink Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Height Range | Full Height |
| Cabinet Type | Standard |
| Capacity | 60 gal. |
| Color | Yellow |
| Depth | 18" |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 43" x 18" x 65" |
| Exterior Height | 65" |
| Exterior Width | 43" |
| Features | Safe Storage For Paints And Inks, Separate And Identify Class Iii Combustibles |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 65" |
| Includes | (4) Adjustable Self-Leveling Feet, Grounding Connector, Trilingual Warning Label |
| Includes Leveling Feet | Yes |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
| Inside Height | 60 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Rated For Flammable Storage | Yes |
| Safety Cabinet Application | Paint And Ink Cabinet |
| Safety Cabinet Type | Standard |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 60 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Sump Capacity | 5.15 gal. |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap, Welded |
| Width | 43" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 147.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)