-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #84221 | Free Running Insert, 3/8 In - 24 Thread Size, Tanged, 3/4 In Insert Lg., 25/64 In Drill Size | 6 |
| Item | UNF Thread Insert Kit |
|---|---|
| Drill Size | 25/64" |
| Insert Length | 0.375", 0.562", 0.75" |
| System Of Measurement | Imperial |
|---|---|
| Tap Size | 3/8"-24 |
| Thread Size | 3/8"-24 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.33 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)