-
Select Country
- Source Now
Get it by Thursday, Feb 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #84213 | Free Running Insert, 10-32 Thread Size, Tanged, 0.38 In Insert Lg., 13/64 In Drill Size | 12 |
| Item | UNF Thread Insert Kit |
|---|---|
| Drill Size | 13/64" |
| Insert Length | 0.19", 0.285", 0.38" |
| System Of Measurement | Imperial |
|---|---|
| Tap Size | #10-32 |
| Thread Size | #10-32 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.19 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)