-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #84217 | Free Running Insert, 1/4 In - 28 Thread Size, Tanged, 1/2 In Insert Lg., 17/64 In Drill Size | 12 |
| Item | UNF Thread Insert Kit |
|---|---|
| Drill Size | 17/64" |
| Insert Length | 0.25", 0.375", 0.5" |
| System Of Measurement | Imperial |
|---|---|
| Tap Size | 1/4"-28 |
| Thread Size | 1/4"-28 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.23 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)