CLE-LINE C20764 Silver/deming Drill 1 7/16 High Speed Steel 118 Degrees

Item: AB9CPG
Model: C20764
Cross Ref: 2BT78
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$281.90
10% off
$253.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Flute Design (Standard)

Shipping Information

Height (cm) 3.81
Length (cm) 16.51
Width (cm) 3.81
HS Code 8207502055
Country Of Origin US
Weight (kg) 0.585

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site