-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collet Chuck |
|---|---|
| Ansi Code | C50-16ER612 |
| Balance Rating | G2.5 |
| Bore Depth | 2.62" |
| Capacity | 0.0312" to 0.406" |
| Compatible Backup Screw Model No. | BS-20 |
| Compatible Collet Wrench | ECN20W |
| Compatible Nut Model No. | 16ERHN |
| Construction | Alloy Steel |
| Contact Type | Single Contact |
| Coolant Supply | Non Coolant Through |
| Diameter | 1.11" |
| Features | Durable Service Life |
| Finish | Nickel Chrome |
| For Collet Series | ER16 |
| For Max Collet Size | 0.393" |
| For Min Collet Size | 0.02" |
|---|---|
| Material | Steel |
| Max Speed | 20000 RPM |
| Nose Dia. | 1.11" |
| Number Of Coolant Ports | 0 |
| Nut | Nut Included |
| Nut Dia. | 1.11" |
| Nut Diameter | 1.1" |
| Product Type | Cat Collet Chuck |
| Projection | 6" |
| Projection Gage Line To Nose End | 6" |
| Socket Depth | 2.62" |
| Standards | Din 6499 |
| T.i.r. Tolerance | 0.0002" |
| Taper Size | CAT50 |
| Torque - Maximum | 52 lbs.-ft. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.43 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)