-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chalk Line Reel |
|---|---|
| Case Color | Yellow, Black |
| Case Material | Plastic |
| Compatible Replacement Line | Stanley 100' Chalk Reel With Blue Chalk |
| Door Type | Sliding |
| Fill Weight | 4 oz. |
| Gear Ratio | 3:1 |
| Handle Type | Folding Crank |
| Hook Material | Stainless Steel |
|---|---|
| Included Chalk | 4 oz. Semi-Permanent Blue Chalk |
| Line Construction | Twisted |
| Line Length | 100 ft. |
| Line Material | Cotton, Polyester |
| Product Type | Chalk Line Reel |
| Viewing Window Included | No |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 13.97 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)