-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Application | Condenser Fan Cycling, Refrigerator, Cooler And Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring |
| Color | Gray |
| Compatible Brand And Series | Johnson Controls A99B Series |
| Dia. | 1/4" |
| Display Type | None |
| Electrical Connection Type | Hardwired |
| For Use With | System 350, System 450 |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Function | Temperature Sensor |
| Height | 3" |
| Housing Color | Gray |
| Housing Material | Stainless Steel |
| Length | 228" |
| Loop Resistance | 1035 ohms |
| Maximum Operating Temperature | 212°F |
| Maximum Sensing Temperature | 212°F |
| Measurement Type | Single |
| Minimum Operating Temperature | -40°F |
|---|---|
| Minimum Sensing Temperature | -40°F |
| Mounting Location | Remote Cable |
| Operating Temp. Range | -40°F to +212°F |
| Output | Not Applicable |
| Overall Depth | 2" |
| Overall Dia. | 1/4" |
| Overall Height | 3" |
| Overall Length | 228" |
| Probe Dia. | 1/4" |
| Probe Length | 2" |
| Product Type | Temperature Sensor |
| Sensing Element Type | Silicon |
| Sensor Cable Length | 19.5 ft. |
| Series | A99B Series |
| Temp. Accuracy | -0.9°F to +0.9°F |
| Temperature Accuracy | ±0.9°F |
| Type | PVC Cable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.43 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)